Thera-Band® Latex Exercise Tubing, 5' Tubing, Heavy -Blue, Black), Retail Pack
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® tubing is made of natural rubber. Resistance levels, obtained by varying the thickness of the tubing, are color-coded in proprietary Thera-Band® colors increasing in difficulty through seven levels from Tan through Silver. The color-coding system provides positive reinforcement and feedback for gauging results.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 5 ft |
Product Details
| Color | Blue, Black |
| Style | Retail Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Latex Exercise Tubing |
| Package Quantity | 1 Pack |
| Manufacturers Part Number | 10-1328 |
| Challenge Level | Heavy |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |