Sup-R Band® is made from a premium latex free formula and excels compared to other exercise band: our TPE latex free formula has similar use and strength characteristics to latex exercise bands; similar puncture resistance; similar tear and burst strength; requires similar force to stretch and contract; 5" width; has core for use with dispenser systems; made of Thermoplastic Elastomer -TPE); color-coded in Thera-Band® colors. Roll is packaged in a dispenser box. 50 yard roll has core that fits most dispenser racks. Simply unroll desired length of exercise band from dispenser box and cut with scissors. 6 Yard Roll - Green - Medium.
Sup-R Band® Latex Free Exercise Band, Green, 6 Yard Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 0.5 lbs |
| Size | 6 yd |
Product Details
| Color | Green |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | Sup-R Band® Latex Free Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-6313 |
| Challenge Level | Moderate |
| Brand | Sup-R Band |
Warranty
| Warranty | 1 yr |