Sup-R Band® Latex Free Exercise Band, 50 Yard Roll/Box, 5 Color Set
Write a Review
|
Questions & Answers (0)
Product Description
Sup-R Band® is made from a premium latex free formula and excels compared to other exercise band: our TPE latex free formula has similar use and strength characteristics to latex exercise bands; similar puncture resistance; similar tear and burst strength; requires similar force to stretch and contract; 5" width; has core for use with dispenser systems; made of Thermoplastic Elastomer -TPE); color-coded in Thera-Band® colors. Roll is packaged in a dispenser box. 50 yard roll has core that fits most dispenser racks. Simply unroll desired length of exercise band from dispenser box and cut with scissors. 50 Yard Roll - 5 Piece Set -1 Each: Yellow, Red, Green, Blue, Black).
PRICE
$545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 6 in |
| Weight | 19 lbs |
| Size | 50 yd |
Product Details
| Color | Assorted |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | Sup-R Band® Latex Free Exercise Band |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 10-6328 |
| Challenge Level | Set |
| Brand | Sup-R Band |
Warranty
| Warranty | 1 yr |