CanDo® Latex Free Hand Exercise Web, 14" Diameter, Tan, XX-Light
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® hand therapy exercise web is used in hand therapy for flexion, extension, opposition, and supination exercises. Resistance may be modified by adjusting the hand position, depth of finger insertion, or by moving to a different resistance (color) web. The CanDo® exercise web is available in both the standard 14 inch diameter size and the small 7 inch diameter size in no-latex formulation. Latex Free - 14" Diameter - Tan - XX-Light.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 1/4 in |
| Weight | 2 lbs |
| Size | Standard |
Product Details
| Type | Hand Extension |
| Color | Tan |
| Package Quantity | 1 |
| Description | Hand Web Exerciser (14" Diameter) |
| Manufacturers Part Number | 10-0870 |
| Challenge Level | XX-Light |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |