Condenser Fan Blades
Diameter
For Use With
Brand
Shape
Material
Price
Related Products
Five Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications. Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.
Lau 4 Blade Heavy Duty Condenser Propeller, Ccw Rotation, 19° Pitch, 14" Dia., Pack of 2 - Pkg Qty 2
Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications. Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. Available with a 1/2 in. fixed hub or an interchangeable hub. Heavy duty models have a 6 in. blade width. Dimensions and pitch vary.
Four Wing Free Air Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary. Available in CW and CCW rotations.
Two Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications. Two Wing Condenser Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary.