Bobrick® Manual Counter Mount Foam Soap Dispenser, 20 oz. 4" Spout
Write a Review
|
Questions & Answers (0)
Product Description
Top-filling counter-mounted foaming soap dispenser equipped with integrated funnel to facilitate ease of maintenance and labor savings. Vandal-resistant locking cover and spout. Corrosion resistant. Bright-polished spout, cover and escutcheon. High-impact-resistant ABS body and shank. Shatter-resistant polyethylene container, 20-fl oz. (0.6-L) spout length 4" (100mm).
PRICE
$149.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/32 in |
| Depth | 3-1/4 in |
| Height | 15-7/16 in |
Product Details
| Type | Foam |
| Color | Chrome |
| For Use With | Foam Soaps |
| Mounting Location | Countertop |
| Capacity | 590 ml |
| Material | Stainless Steel/Zinc/Plastic |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 8231 |
| Form | Foam |
| Brand | Bobrick |