UltraSite® Layfette Playground with In-Ground Kit, Multi-color
Write a Review
|
Questions & Answers (0)
Product Description
From the ADA Transfer Platform at one end, to the 4' slide at the other end, the Lafayette offers a straight shot of action. As part of the Row Series, Lafayette was created to provide awesome play value for narrow play spaces. And, awesome it is with its Ships Wheel, Beanstalk Climbers, Castle Bridge and more! Age2-5 or 5-12. Use Zone 19' 9" x 38' 5".
PRICE
$9,885.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 ft 5 in |
| Width | 19 ft 9 in |
Product Details
| Assembly Required | Yes |
| Type | Play Systems with Inground Kit |
| Recommended Age | 2 to 12 |
| Capacity | 15-25 Children |
| Color | Multi-color |
| Manufacturers Part Number | UPLAY-047-P |
| Brand | UltraSite |