Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789697

MPN #: UPLAY-028-P

UltraSite® Treasure Hollow with Ground Spikes, Multi-color

Product Description
The Treasure Hollow offers maximum play value for children ages 5-12 without compromising space and budget. Children can develop their gross motor skills and balance with three unique climbing components. This structures also features a 4' Straight Slide offering an exhilarating sensory experience as children exit the structure. On the lower deck, children can invent fun games and socialize with their friends with the Window Panel, which provides caregivers excellent visibility to the structure.

Finally, the roof helps children stay cool as they explore the Treasure Hollow. This unit features three ground-level music components that offer creative play for children of all abilities. Treasure Hollow meets ADA guidelines and is commercially compliant with ASTM & CSPC. This structure must be mounted in ground.

Features:
  • Slide Vine Climber
  • Rainwheel
  • Beanstalk Climber
  • Bass Drum
  • Bongo Drums
  • Stepping Pods
  • Capacity: 15-25"


PRICE
$13,319.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft
Width25 ft 8 in
Fall Height4 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age5 to 12
Capacity15-25 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-028-P
BrandUltraSite