Triton Products 18"W x 36"H Stainless Steel Square Hole Pegboards w/ 32 LocHooks & 3 Bins
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel LocBoard® Kits offer an ultimate pegboard system for clean rooms to harsh environments. Made with 304 brushed stainless steel, LocBoard® heavy duty pegboards with square holes have more holding capacity for demanding tool and parts storage. Stainless Steel LocHook™ 60000 industrial hooks create the most reliable pegboard system. The most dependable pegboard for professional use. LB18S-Kit includes: (2) 18 In. x 36 In. Stainless Steel LocBoard; 32 hooks: (3) 1 In. stainless steel Single Rod 30 Degree Bend; (6) 3 In. stainless steel Single Rod 30 Degree Bend; (3) 6 In. stainless steel single rod 90 degree bend; (3) 4 In. stainless steel double rod 90 degree bend; (6) stainless steel Extended Spring Clip; (3) stainless steel Standard Spring Clips; (3) 2-1/4 In. stainless steel Curved Hook; (1) stainless steel Multi-Prong Tool Holder; (1) stainless steel multi-ring tool holder; (3) stainless steel BinClip(s) for (3) black Plastic Hanging Bins, mounting hardware.
PRICE
$615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
| Weight | 23.5 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Silver |
| Hardware Included | Yes |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 19 |
| Manufacturers Part Number | LB18-SKit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |