Stainless Steel LocBoard 18"x36" (2 Pack), (32 Pc) LocHook & (3Pc) Bin Assortment
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel LocBoard Kits offer an ultimate pegboard wall storage system for clean rooms to the harshest environments. Constructed of 304 brushed stainless steel, these square hole LocBoards and LocHook(s) are ideal for health care, medical, food, marine environments and many commercial uses.
Sturdy mounting flanges make it easy to attach boards to any wall or vertical surface. Stainless steel LocBoards offer a heavy-duty storage solution ensuring maximum holding strength.
Stainless steel LocBoards will not rust or corrode in extreme hot or cold temperatures and are easily cleaned.
The boards are formed using a boxed construction so no spacing from the wall is necessary. Commercial construction allows for years of heavy duty use while the boards keep their new look.
Stainless steel LocBoards include stainless steel screws for wall mounting. Stainless steel mounting hardware is hidden from sight, presenting a clean, attractive appearance.
The wide variety of stainless steel LocHooks with 2 and 4 point secure lock on feature offer the first 100% stainless steel pegboard locking system. Stainless steel locking shelf also available.
LB18S-Kit includes: (2) 18" x 36" Stainless Steel LocBoard; (3) 1" Stainless Steel Single Rod, 30º Bend; (6) 3" Stainless Steel Single Rod, 30º Bend; (3) 6" Stainless Steel Single Rod, 90º Bend; (3) 4" Stainless Steel Double Rod, 90º Bend; (6) Stainless Steel Extended Spring Clip; (3) Stainless Steel Standard Spring Clip; (3) 2-1/4" Stainless Steel Curved Hook; (1) Stainless Steel Multi-Prong Tool Holder; (1) Stainless Steel Multi-Ring Tool Holder; (3) Stainless Steel BinClip(s) for (3) Black Plastic Hanging Bins. Mounting hardware kit included.
Lifetime warranty.
Sturdy mounting flanges make it easy to attach boards to any wall or vertical surface. Stainless steel LocBoards offer a heavy-duty storage solution ensuring maximum holding strength.
Stainless steel LocBoards will not rust or corrode in extreme hot or cold temperatures and are easily cleaned.
The boards are formed using a boxed construction so no spacing from the wall is necessary. Commercial construction allows for years of heavy duty use while the boards keep their new look.
Stainless steel LocBoards include stainless steel screws for wall mounting. Stainless steel mounting hardware is hidden from sight, presenting a clean, attractive appearance.
The wide variety of stainless steel LocHooks with 2 and 4 point secure lock on feature offer the first 100% stainless steel pegboard locking system. Stainless steel locking shelf also available.
LB18S-Kit includes: (2) 18" x 36" Stainless Steel LocBoard; (3) 1" Stainless Steel Single Rod, 30º Bend; (6) 3" Stainless Steel Single Rod, 30º Bend; (3) 6" Stainless Steel Single Rod, 90º Bend; (3) 4" Stainless Steel Double Rod, 90º Bend; (6) Stainless Steel Extended Spring Clip; (3) Stainless Steel Standard Spring Clip; (3) 2-1/4" Stainless Steel Curved Hook; (1) Stainless Steel Multi-Prong Tool Holder; (1) Stainless Steel Multi-Ring Tool Holder; (3) Stainless Steel BinClip(s) for (3) Black Plastic Hanging Bins. Mounting hardware kit included.
Lifetime warranty.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Stainless Steel |
| Hardware Included | Yes |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 19 |
| Manufacturers Part Number | LB18-S KIT |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |