Lithonia L3r R6 4" Incandescent Housing For Remodel Construction - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
4 Incandescent Housing For Remodel Construction
Intended Use:
Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types.
Listings:
UL Listed to U.S. and Canadian safety standards.
Construction:
L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.
Intended Use:
Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types.
Listings:
UL Listed to U.S. and Canadian safety standards.
Construction:
L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.
PRICE
$185.70 Sold in packages of 6 / $30.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.125 in |
| Width | 4.5 in |
| Height | 5.5 in |
| Weight | 1 lbs |
Product Details
| Description | 4 Incandescent Remodel Housing |
| Series | L3 |
| Manufacturers Part Number | L3R R6 |
| CI Code | 122H7W |
| Brand | Lithonia Lighting |