4 Incandescent Housing For New Construction
Intended Use:
Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.
Listings:
UL Listed to U.S. and Canadian safety standards.
Construction:
L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2 thick.
Lithonia L3 R6 4" Incandescent Housing For New Construction - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$126.00 Sold in packages of 6 / $21.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.125 in |
| Width | 4.083 in |
| Height | 5.25 in |
| Weight | 2 lbs |
Product Details
| Description | 4 Incandescent New Construction Housing |
| Series | L3 |
| Manufacturers Part Number | L3 R6 |
| CI Code | 122H7U |
| Brand | Lithonia Lighting |