L.B. White® Portable Forced Air Gas Heater, W/ Self Diagnostic Light, 120V, 170000 BTU
|
Questions & Answers (0)
Product Description
Tradesman Ultra portable forced air heaters are fuel efficient gas fired portable with 99.7% fuel efficiency. Engineered to deliver reliable, directional heat, Tradesman heaters feature a unique three trial ignition system, the industry's heaviest gauge combustion chamber and burner plate, and self diagnostic service saver models for convenient trouble-shooting. The Ultra model uses the Service Saver technology to allow self-diagnostic trouble shooting to aid if a problem ever occurs. Fuel type is natural gas. This product is made in USA. This product has a 2 year limited warranty.
PRICE
$845.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 9-1/2 in |
| Height | 16 in |
| Weight | 29 lbs |
| Coverage Area | 2200 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 625 CFM |
| Amperage | 2.4 A |
| Voltage | 120 V |
| Includes | Regulator |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | CP170CUNN21163T |
| BTU | 125000/170000 BTU |
| Fuel Type | Natural Gas |
| Thermostat | Yes |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |