L.B.White® Propane Convection Heater, 225000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for environments where electrical power is not readily available, the workman 225 plus delivers highly efficient 225,000 BTUH of heat without the need for electricity. For high performance and maximum portability, you can't beat the workman's solid, extremely portable design. Weighing only 17 lbs, the workman 225 plus is the ultimate portable heating solution. With a proven design, reliable piezo pilot light ignition and easy component access, the workman 225 plus is easy to operate and maintain. Supplied with gas regulator and hose. Manufactured in the U.S.A., the Workman 225 plus is certified to meet or exceed csa-US standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. Fuel type: Propane. The product has a limited warranty of 2 years. This product is made in USA.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 15 in |
| Height | 26 in |
| Weight | 17 lbs |
| Coverage Area | 3000 ft² |
Product Details
| Type | Convection Heater |
| CFM | 625 CFM |
| Includes | Gas Hose, Regulator |
| Material | Steel |
| Ignition Type | Piezo |
| Manufacturers Part Number | Workman 225 Plus |
| BTU | 45000/225000 BTU |
| Fuel Type | Propane |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |