Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2288758

MPN #: LBX 12

Adam Equipment LBX 12 Latitude Compact Bench Scale, 25 lb x 0.005 lb

Product Description
Latitude compact bench scales deliver an excellent value for weighing, check weighing, percentage weighing, and counting. With easy operation, Latitude is ideal for production, warehouse, or field use, as it is powered by the included AC adapter or internal rechargeable battery. The battery operates for 240 hours, so there are no worries about losing power. For added flexibility and convenience, Latitude can be charged using any USB power source, such as the USB connection in a vehicle or external USB power banks.

Features:
  • Overload protection helps prevent damage to internal components
  • Rugged construction stands up to industrial use
  • Sealed keypad protects against dirt and spills
  • Simple key operation allows for easy set up and operation
  • Large, Grade 304 stainless steel pan allows swift cleaning
  • Adjustable leveling feet help optimize setup
  • External calibration allows for verification and adjustment with weight
  • Check weighing with audible alarm
  • Hold function freezes the displayed weight, allowing time to elapse without losing the result
  • Parts counting with preset sample sizes
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Check weighing LEDs clearly show under, over and acceptable limits
  • Rechargeable battery included for operation almost anywhere
  • Programmable auto power-off to save energy
  • Battery level is clearly displayed to show the user when the scale needs to be recharged
  • Operates with a low voltage USB input providing flexibility for powering the device


PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Width10 in
Height4-1/8 in
Weight Capacity25 lbs
Weight4 lbs
Cord Length4 ft
Readability0.005 lbs
Display Digit Height0.9"
Unit of Measurementg, kg, lb, lb:oz, oz
Pan/Platform Size9-5/8" x 7-1/8"
Linearity0.01 lbs

Product Details

DisplayLED
Power Supply5VDC 1A Adapter, Internal Rechargeable Battery
Operating Temperature0° - 40° C / 32° - 104° F
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberLBX 12
BrandAdam Equipment
TypeCounting Scale
ColorBlue
SeriesLBX
CalibrationExternal
Package Quantity1
DescriptionLatitude Compact Bench Scale
Interface--
Battery Life Hours240
Stabilization Time1 Second
Repeatability0.005 lbs
Legal for TradeNo

Warranty

Warranty1 yr