Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2292175

MPN #: CCT 4/USB

Adam Equipment CCT 4/USB Cruiser Bench Counting Scale with USB, 8 lb x 0.0002 lb

Product Description
Ideal for shipping and receiving, warehouse use and production facilities, the CCT offers intelligent functions that are practical for any counting application. With the CCT, it's easy to check the number of pieces in a carton or container, helping reduce waste when filing orders or packaging shipments. Intuitive software is user-friendly and keeps track of the count, automatically optimizing the unit weight for greater accuracy. The CCT features a compact design, making it easy to transport between locations within a facility during inventory procedures. Includes USB interface.

Features:
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • RS-232 interface is available to provide speedy connection to computers and printers
  • Included USB interface simplifies data communication
  • Solid ABS housing is durable for industrial use
  • Adjustable leveling feet help optimize setup
  • Built-in memory for storing products and settings
  • External calibration allows for verification and adjustment with weights
  • Internal counting resolution 1:600,000 for precise results
  • Parts counting optimization automatically refines piece weight as parts are added
  • Parts counting with freely selectable sample sizes
  • Preset tare function speeds the process of repetitive weighing
  • Programmable for counting to a preset number of parts
  • Backlit LCD shows weight, unit weight and count in one convenient location
  • AC adapter included
  • Programmable auto power-off to save energy
  • Rechargeable battery included for operation almost anywhere


PRICE
$719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12-7/16 in
Height4-1/2 in
Weight Capacity8 lbs
Weight7 lbs
Cord Length5 ft
Readability0.0002 lbs
Display Digit Height0.6"
Unit of Measurementg, kg, lb
Pan/Platform Size8-5/16" x 11-13/16"
Linearity0.0006 lbs

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberCCT 4/USB
BrandAdam Equipment
TypeCounting Scale
ColorBlue
SeriesCCT
CalibrationExternal
Resolution1:600,000
Voltage12 V
Package Quantity1
DescriptionCruiser Bench Counting Scale with USB
InterfaceRS-232, USB
Battery Life Hours70
Stabilization Time2 Seconds
Housing MaterialABS Plastic, Vinyl
Repeatability0.0004 lbs
Legal for TradeNo

Warranty

Warranty2 yr