Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB1507890

MPN #: BH-889-24W

Grip Tite Banner Hangers, 24"L x 1/2"W, White - Pkg Qty 10

Product Description
Holds a variety of material , Securely grips up to 1/8" thickness. All sizes available in white or clear, Durable PVC material with living hinge, 24" long.

PRICE
$26.00  Sold in packages of 10 / $2.60 ea

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width1/2 in

Product Details

MaterialPvc
Package Quantity10
DescriptionGrip Tite Banner Hanger
ColorWhite
Manufacturers Part NumberBH-889-24W
BrandClip Strip Corp.

Warranty

Warranty30 days