LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green
Write a Review
|
Questions & Answers (0)
Product Description
An excellent general purpose double deflection LDS Rubber hanger for ceiling suspended mechanical equipment and piping. LDS (Low Dynamic Stiffness) Rubber is a special Natural Rubber compound known for its excellent aging characteristics. This hanger is most effective for reducing noise transmission and vibration from equipment running above 1000 rpm. When the location is critical or greater vibration reduction is important, refer to Spring Vibration Isolation Hangers. Max Load 40-75 LBS. 2"L x 2-1/4"W x 2-3/4"H Overall Dimensions.
PRICE
$33.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.00 in |
| Width | 2.25 in |
| Height | 2.75 in |
| Weight Capacity | 75 lbs |
| Max Deflection | 0.35" |
| Load Capacity Range | 0 - 100 lbs |
| Top Screw/Rod Diameter | 1/2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Double Deflection LDS Hanger |
| Color | Green |
| Country of Origin | Import |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HD-A-Green |
| Brand | Mason Industries |