SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

LENOX® 308042000G 26-Piece Big Daddy™ Hole Saw Kit

LENOX® 308042000G 26-Piece Big Daddy™ Hole Saw Kit

Item #: WBB925760

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$582.89 up to 18% OFF

Price: $476.95

Save $23.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LENOX® 308201200G 17-Piece Contractor's Hole Saw Kit

LENOX® 308201200G 17-Piece Contractor's Hole Saw Kit

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

CEP 5270, 4000 Lumen LED, 7' Tripod "Wing" Light

CEP 5270, 4000 Lumen LED, 7' Tripod "Wing" Light

LENOX® 308021200L 17-Piece Electrician's Hole Saw Kit

LENOX® 308021200L 17-Piece Electrician's Hole Saw Kit

Free Shipping

LENOX® 308011200P 17-Piece Plumber's Hole Saw Kit

LENOX® 308011200P 17-Piece Plumber's Hole Saw Kit

Free Shipping

LENOX® 20494B614R Metal Cutting Reciprocating Saw Blade - 14 TPI 6"x3/4"x.035" 25-pack

LENOX® 20494B614R Metal Cutting Reciprocating Saw Blade - 14 TPI 6"x3/4"x.035" 25-pack

Free Shipping

LENOX® 22751OSB618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 50-pack - Pkg Qty 50

LENOX® 22751OSB618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 50-pack - Pkg Qty 50

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

LENOX® 308042000G 26-Piece Big Daddy™ Hole Saw Kit

Features:
  • Durable construction resists damage caused by drops and tough workplace environments
  • Latches close case tightly and securely
  • Case is lockable with standard padlock
  • Metal latches and metal pin hinges won't break or tear
Includes:
  • Hole Saw Sizes: 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/2", 4-3/4"
  • (1) 2L and (1) 5L Snap-Back Arbors and (1) 1L Arbor
  • (2) 4321 and (1) 56PD Pilot Drills
  • Case

Weights & Dimensions

  • Size 3/4 - 4-3/4 in

Product Details

  • Type Speed Slot
  • Brand Lenox
  • Package Quantity 26
  • Description Big Daddy™ Hole Saw Kit
  • Material Bi-Metal
  • Manufacturers Part Number 308042000G
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LENOX® 308042000G 26-Piece Big Daddy™ Hole Saw Kit

LENOX® 308042000G 26-Piece Big Daddy™ Hole Saw Kit

Item #: WBB925760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant