- The Wood and Metal blade family is designed for demanding cutting in wood, even with embedded nails, but it can also be used for thick metal materials
- Slope-shaped (SL) Bi-Metal blades with precision ground teeth are a series of thicker blades with a narrow nose that makes it accessible in narrow places but still rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
- Standard (ST) Bi-Metal blades with coarse precision ground teeth are a series of flexible blades with standard body that makes it more flexible and easy to bend into position
Bahco® 6" 6 TPI Standard Reciprocating Saw Blade, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 6 in |
| Blade Thickness | 1/16 in |
| Blade Width | 7/8 in |
Product Details
| Type | Metal Cutting |
| Applicable Materials | Metal, Wood |
| Teeth per Inch | 6 |
| Material | Bi-Metal |
| Package Quantity | 10 |
| Manufacturers Part Number | BAH900606STT |
| Brand | Bahco |