- Leadhead® Auto Darkening Welding Helmet
- 9-13 stepless variable shade.
- 3.858" x 3.425" (98 x 87 mm) view area.
- Manual internal controls.
- Superior comfort with pivot style headgear.
- Made of high-impact resistant nylon.
- Four independent arc sensors in a staggered design to deliver the most reliable arc detection.
- Cutting and grinding modes.
- High speed lens 1/30,000 second.
- Powered by solar cells and replaceable lithium-battery.
- Includes magnification lens holder.
- Fully adjustable nylon suspension.
- Meets ANSI/ISEA Z87.1-2020 + High Impact and CAN/CSA Z94.3-2020
Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, Fire Metal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-7/8" x 3-7/16" |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | WHAM30 |
| Light State | Variable 9-13 |
| Grind Mode | Yes |
| Number of Arc Sensors | 4 |
| Material | Nylon |
| Description | Auto-Darkening Welding Helmet |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | WHAM3030FM |
| Brand | Pyramex Safety |
Compliance & Certifications
| Hard Hat ANSI Type | ANSI Z87.1 |
| Hard Hat ANSI Class | ANSI Z87.1 |