Features:
- Dimensions: 4-1/2" x 4"
- Standards & Certifications: ANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 166: 2001 (Cover Plates)
Weights & Dimensions
| Length | 4-1/2 |
| Width | 4 in |
| Weight | 0 lbs |
| Viewing Area | 4-1/2" x 4" |
Product Details
| Type | Front Cover Plate |
| Material | Nylon |
| Package Quantity | 5 |
| Description | Front Cover Plate For WHAM10 Welding Helmet |
| Color | Clear |
| Manufacturers Part Number | ROWH10PK5 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 166: 2001 |