Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3186011

MPN #: V845423116LE

PeakWorks® Leading Edge Self Retracting Lifeline, Single Leg, Snap Hook, 16'L

Product Description
Self-retracting devices that are third-party certified to the ANSI 359.14-2021 standard for leading-edge applications (LE) as well as overhead use.

Features:
  • Provides additional protection when working near a leading edge where sharp or abrasive surfaces may be prevalent
  • Lightweight aluminum housing is durable and built to last
  • Anchor point incorporates a heavy duty and durable swivel eye
  • Features a sewn-in indicator on the lifeline for maximum safety
  • Approved for both vertical and horizontal applications
  • No shock pack required
  • 310 lbs. capacity for 1 worker (combined weight of person, tools, clothing, etc.)


PRICE
$635.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110-310 lbs
Lifeline Width1 in
Lifeline Length16 ft
Lifeline Diameter1" Wide x 1/16" Thick

Product Details

Harness Connection MaterialSteel Carabiner
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionCarabiner
DescriptionLeading Edge Self Retracting Lifeline
Package Quantity1
Manufacturers Part NumberV845423116LE
Housing MaterialPlastic
Harness ConnectionSnap Hook
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 2
ANSI SRL ClassClass 2
ANSI SRL TYPESRL