Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3185935

MPN #: V8455341130

PeakWorks® Self Retracting Lifeline Device with Recovery, Single Leg, Snap Hook, 130'L

Product Description
Self-retracting lifelines that are third-party certified to the latest ANSI Z359.1-2021 standard for overhead use. The lightweight and durable aluminum housing unit is approved for use in vertical or horizontal applications and built to last.

Features:
  • Double-action locking snap hooks easily attachto D-rings
  • Includes rescue winch which has a two-way winding handle to rescue/recovery mode
  • Integrated carrying handle assists in transportation to the job site
  • Includes fall indicator for added safety and security


PRICE
$3,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110-310 lbs
Lifeline Width3/16 in
Lifeline Length130 ft
Lifeline Diameter3/16

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorMulti-colored
Mounting LocationOverhead
Cable MaterialGalvanized Steel
DescriptionSelf Retracting Lifeline Device with Recovery
Package Quantity1
Manufacturers Part NumberV8455341130
Housing MaterialAluminum
Harness ConnectionSnap Hook
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 1
ANSI SRL ClassClass 1
ANSI SRL TYPESRL-R