Sunlite® LED A15 Appliance Clear Light Bulb, E12 Base, 6W, 450 Lumens, 30K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® A15/LED/6W 40W equivalent/930 E12 Base Clear Dimmable 90CRI 3000K. ETL Listed, & Title-20 Compliant. For Ceiling Fan.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 in |
| Width | 2 in |
| Height | 2 in |
| Base | Candelabra Screw (E12) |
| Diameter | 2 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| CRI | 90 |
| Beam Angle | 260 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Plastic |
| Description | LED A15 Appliance Clear Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41699-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Appliance |
| Lumens | 450 |
| Shape | A15 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed |