- Upgrade To LED - These non-dimmable bulbs are a direct replacement for incandescent and compact fluorescent bulbs. With a common A19 shape and medium (E26) base they can be used to upgrade any standard fixture or lamp in your home or business. They remain cool to the touch even when in use
- Energy Efficient - At 14 watts, they use 86% less energy while providing as much light as a traditional 100-watt bulb at a bright 1500 lumen output. The estimated yearly energy cost is $1.69 per bulb based on 3 hours use per day at an average of $0.11/kWh
- Long Lasting - Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs
- Soft White Color Temperature - At 2700K these high lumen bulbs put off a comfortable soft white glow. Ideal for bedrooms, living rooms, dining rooms and any place you want to set a casual mood. Color Rendering Index (CRI) of 80 and 220-degree beam angle
- UL Listed - They feature a long life, so you replace them less often. More energy efficient than incandescent and compact fluorescent bulbs. UL Listed for Damp Location use
Sunlite® LED A19 Light Bulb, E26 Base, 14W, 1500 Lumens, 2700K, Soft White, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 2-3/4 in |
| Height | 2-3/4 in |
| Weight | 0.1 lbs |
| Base | Medium Screw (E26) |
| Diameter | 2-3/4 in |
Product Details
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 14 W |
| Material | Aluminum/Plastic |
| Manufacturers Part Number | 80935-SU |
| Incandescent Equivalent | 100 W |
| Lamp Type | Household |
| Lumens | 1500 |
| Shape | A19 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| Voltage | 120 V |
| Dimmable | No |
| Description | LED A19 Light Bulb |
| Package Quantity | 3 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |