Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166932

MPN #: 41069-SU

Sunlite® LED S6 Night Light Bulb, E12 Base, 1W, 50 Lumens, 2700K, Warm White, Pack of 6

Product Description
Experience cost-effective lighting with the Sunlite® S6 LED Night Light Bulb. These bulbs are 1-Watt S6 LED that are an energy efficient replacement for incandescent bulbs.

Features:
  • Upgrade To LED - These bulbs are 1-Watt 10W equivalent S6 LED that are an energy efficient replacement for incandescent bulbs. They have an E12 base and remain cool to the touch even when lit. And unlike fluorescent bulbs, they are instant-on at 50 lumens brightness
  • Candelabra Base - Designed with a standard E12 candelabra base, these LED bulbs effortlessly fit into various fixtures, making them ideal for nightlights, accent lighting, or decorative fixtures
  • Wide Beam Angle - Enjoy a broad 150-degree beam angle, spreading light effectively across your space. Illuminate more area with fewer bulbs, providing practical and efficient lighting solutions
  • Warm White - At 2700K these warm white bulbs provide warm lighting for hallways, stairways, closets, bathrooms, vanities or anywhere you want to have a cozy environment
  • The Safer Choice - These bulbs are ideal for both residential and commercial use. ETL listed for damp locations


PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Width3/4 in
Height3/4 in
BaseCandelabra Screw (E12)
Diameter3/4 in

Product Details

TypeLED Light Bulb
Average Life15000 hr
Color Temperature2700 K
For Use WithDecorative Fixtures
CRI80
Beam Angle150 °
Wattage1 W
Voltage120 V
DimmableNo
DescriptionLED S6 Night Light Bulb
Package Quantity6
Manufacturers Part Number41069-SU
Incandescent Equivalent10 W
Lamp TypeIndicator
Lumens50
ShapeS6
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL Listed