Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166975

MPN #: 81082-SU

Sunlite® LED A19 Colored Filament Light Bulb, E26 Base, 4.5W, 33 Lumens, Red, Pack of 2

Product Description
Illuminate your space with a splash of transparent color and a touch of elegance using the Sunlite® LED Colored Filament A19 Light Bulb.

Features:
  • Vibrant Light - Emitting a rich and vibrant light, this bulb is designed to add a splash of color to any room or event, enhancing the aesthetic appeal. With a common A19 shape and medium (E26) base they can be used to upgrade any standard fixture or lamp in your home or business. They remain cool to the touch even when in use
  • Energy Efficient - With a power consumption of only 4.5 watts, this LED bulb is an energy-efficient choice, helping you save on your electricity bills without compromising on the brightness. It provides extensive lighting coverage, illuminating your space uniformly and beautifully thanks to its 320-degree beam angle
  • Long Life LED - Built to last, it has an impressive average rated lifespan of 15,000 hours, ensuring that you enjoy sustained lighting without the need for frequent replacements
  • Dimmable - This bulb comes with a dimmable feature, allowing you to adjust the light intensity according to your mood or the setting, creating the perfect ambiance
  • Safety And Quality - UL Listed to meet strict safety and quality standards, assuring you of its reliability and durability. Rated for totally enclosed fixtures


PRICE
$16.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2-3/8 in
Height2-3/8 in
Weight0 lbs
BaseMedium Screw (E26)
Diameter2-3/8 in

Product Details

TypeLED Light Bulb
Average Life15000 hr
Beam Angle320 °
Wattage4.5 W
Voltage120 V
DimmableYes
MaterialGlass
DescriptionLED A19 Colored Filament Light Bulb
Package Quantity2
Manufacturers Part Number81082-SU
Lamp TypeFilament Colored Series
Lumens33
ShapeA19
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed