Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167103

MPN #: 40454-SU

Sunlite® LED A19 Colored Light Bulb, E26 Base, 3W, 100 Lumens, Red, Pack of 3

Product Description
Sunlite® colored LED A19 bulbs produce a beautifully colored light that only consumes 3 watts of energy. These efficient sources of light offer significant energy savings. These low cost bulbs also feature Medium (E26) bases, and are designed to be suitable for a variety of scenarios and settings, such as holiday parties, birthday events and more while lasting up to 25,000 hours on average.

Features:
  • Sunlite® Red LED light bulb is the perfect option for your space when you are looking to add some flare with a red light
  • Using only 3 watts of energy, this bulb will give you an output equal to a 25 watt incandescent light bulb
  • Ideal for parties, holiday lighting or to show support for your special causes
  • These bulbs will last an estimated 25,000 hours making them virtually maintenance free
  • Tested and certified by the high standards of UL make this bulb a safe option for your home or office


PRICE
$16.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width2-3/8 in
Height2-3/8 in
Weight0.1 lbs
BaseMedium Screw (E26)
Diameter2-3/8 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
CRI20
Beam Angle240 °
Wattage3 W
Voltage120 V
DimmableNo
MaterialPlastic
DescriptionLED A19 Colored Light Bulb
Package Quantity3
Manufacturers Part Number40454-SU
Incandescent Equivalent25 W
Lamp TypeColored Series
Lumens100
ShapeA19
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed