Sunlite® LED T8 Filament Light Bulb, E26 Base, 5W, 450 Lumens, 2700K, Soft White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED Filament T8 Tubular Light Bulb, 5 Watts 40W equivalent, 450 Lumens, Medium E26 Base, Dimmable, 300 mm, UL Listed, 90 CRI, 2700K Soft White, 10 Count
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 1-1/8 in |
| Height | 1-1/8 in |
| Base | Medium Screw (E26) |
| Diameter | 1-1/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED Filament T8 Tubular Light Bulb |
| Package Quantity | 10 |
| Manufacturers Part Number | 41402-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Filament |
| Lumens | 450 |
| Shape | T8 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |