Sunlite® LED T8 Filament Light Bulb, E26 Base, 5W, 450 Lumens, 2700K, Soft White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® compact LED filament T8 tubular fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite® 36 watt compact fluorescent FT plug-in light bulb offers a light output of 450 lumens and a color accuracy of 90 CRI . It has an average lamp life of 10,000 hours. The 4100K color temperature produces a cool white light. This lamp fits a 2G11 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for. 5 Watts 40W equivalent. 300 mm & UL Listed.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 1-1/8 in |
| Height | 1-1/8 in |
| Base | Medium Screw (E26) |
| Diameter | 1-1/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 10000 hr |
| Color Temperature | 2700 K |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED Filament T8 Tubular Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40236-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Filament |
| Lumens | 450 |
| Shape | T8 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |