Sunlite® LED A19 Light Bulb, E26 Base, 14W, 1500 Lumens, 2700K, Soft White, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100-watt bulb at a bright 1500 lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 2-3/4 in |
| Height | 2-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 14 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Aluminum/Plastic |
| Description | LED A19 Light Bulb |
| Package Quantity | 12 |
| Manufacturers Part Number | 41913-NS |
| Incandescent Equivalent | 100 W |
| Lamp Type | Household |
| Lumens | 1500 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |