Sunlite® LED A19 Light Bulb, E26 Base, 9W, 800 Lumens, 6500K
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED A19 Household Light Bulb, 9 Watts (60W Equivalent), 800 Lumens, 5CCT Color Selectable 27K/30K/40K/50K/65K, 90 CRI, ETL Listed, White, For Lamps & Sconces, 1 Pack
PRICE
$3.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Medium (E26) |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 27000/30000/40000/50000/65000 K |
| CRI | 90 |
| Wattage | 9 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 80560-SU |
| Lumens | 800 |
| Shape | A19 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |