Sunlite 80682-SU A19/LED/9W/30K/3PK A19 LED Bulb, 9W, 800 Lumens, 3000K, Non-Dim, 3-Pack, 15000 Hrs - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite's LED standard household bulb produces a clean bright 800 lumen light while saving in energy consumption. It is perfect for use in table lamps, floor lamps and ceiling fixtures. Its warm white 3000K glow creates an inviting atmosphere for all applications. This 9 watt (60 watt replacement) energy saving bulb has a super low estimated energy cost of $1.08 per year. Its long lamp life of 15,000 hours will last over 13 years (based on 3 hour per day use). This general use bulb fits into standard medium (E26) bases. It is eco-friendly, and UL listed for indoor and outdoor use. It is non-dimmable.
PRICE
$21.30 Sold in packages of 3 / $7.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| LED Count | 16 |
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Temperature Range | -40° to 45° C °F |
| Beam Angle | 220 ° |
| Wattage | 9 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Plastic/Aluminum |
| Package Quantity | 3 |
| Manufacturers Part Number | 80682-SU |
| Incandescent Equivalent | 60 W |
| Lumens | 800 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |