Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137297

MPN #: 70327-SU

Sunlite® LED A21 Bulb, 120V, 6W/12W/19W, E26 Medium Screw Base, 3000K, Warm White

Product Description
Upgrade the lighting in your home or business with Sunlite® energy saving LED bulbs. With an A21 shape and medium (E26) base they are an energy efficient replacement for 60W, 75W, 125W incandescent while only using 6, 12 or 19 watts of electricity. With an average life of 15,000 hours these bulbs the estimated annual energy cost is a low $0.72-2.29 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights.

Features:
  • Upgrade To LED – These A21 LED bulbs are an energy-efficient replacement incandescent and CFL bulbs. They have a medium (E26) base and remain cool to the touch even when lit. And unlike fluorescent bulbs, they are instant-on at full brightness
  • Three Way Light '€" These bulbs have three setting light brightness. You can choose 800, 1500, and 2100 lumen brightness. These LED light bulbs are ideal for lamps with 3-Way socket or switch.
  • Warm White Color Temperature – At 3000K these household lightbulbs put off a warm white light. Ideal for bedrooms, living rooms, dining rooms and any place you want to set a comfortable mood
  • Long Life – Long-lasting LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs
  • The Safer Choice – These bulbs are ideal for both residential and commercial use. These bulbs contain no mercury or other harmful chemicals. They are UL Listed for damp Location use
PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width2-3/4 in
Height2-3/4 in
Weight0.4 lbs
BaseMedium Screw (E26)
Diameter2-3/4 in

Product Details

TypeA21
Average Life15000 hr
Color Temperature3000 K
CRI80
Beam Angle270 °
Wattage6/12/19 W
Voltage120 V
DimmableYes
MaterialPlastic
Package Quantity1
Manufacturers Part Number70327-SU
Incandescent Equivalent60/75/125 W
Lamp TypeA21 Bulbs
Lumens800/1500/2100
ShapeA21
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed