Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137302

MPN #: 45163-SU

Sunlite® LED MR16 Bulb, 120V, 7W, 500 Lumens, Medium Screw Base, 3000K, Warm White, Pack of 6 - Pkg Qty 6

Product Description
From the moment you switch on our PAR16 shortneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are the perfect option for setting the tone in your living room, kitchen, or bedroom. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home! With these par16 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our led PAR16 light bulbs are a worry-free choice, backed by our 2-year manufacturer warranty.

Features:
  • Upgrade To LED – Easily upgrade your old incandescent bulbs with energy-efficient led technology. Please shop with confidence as our PAR16 shortneck led bulbs are backed by a 2 Year manufacturer warranty
  • Energy Efficient – Featuring a 35° beam angle, each bulb puts out a bright 500 lumens of light while only using 7 watts of electricity. Annual yearly energy costs are a low $0.84 (Based on 3 hours/day at $0.11/kWh)
  • Dimmable – Emits a dimmable and comfortable, warm white light at 3000K. Ideal for recessed lighting, track lighting, and other fixtures with an Medium (E26) Base. High Color Rendering Index rating of 80 for more vivid and true colors
  • Long Life – With a life span of up to 25,000 hours, you will replace difficult-to-access bulbs less often. You will save maintenance costs and save energy at the same time
  • ETL Listed – These LED bulbs are ETL Listed and tested to meet their rigorous safety standards. Unlike incandescent bulbs, they contain no harmful chemicals and do not require special handling or disposal
PRICE
$185.70  Sold in packages of 6 / $30.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width2 in
Height2 in
Weight0.5 lbs
BaseMedium Screw (E26)
Diameter2 in

Product Details

For Use WithRecessed Lighting, Track Lighting, Other Fixtures With Medium (E26) Base
CRI80
Beam Angle35 °
Wattage7 W
MaterialPlastic
Manufacturers Part Number45163-SU
Incandescent Equivalent60 W
Lamp TypeHigh Efficiency
Lumens500
ShapeMR16
BrandSunlite
TypeShort Neck Led Bulb
Average Life25000 hr
Color Temperature3000 K
Voltage120 V
DimmableYes
Package Quantity6

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL Listed