Sunlite® LED Decorative Fixture, 24/28/32W, 2240/1960/1680 Lumens, 120V, 19" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 19-Inch Decorative Mushroom Ceiling Fixture, Power Tunable 24W/28W/32W, 1680/1960/2240 Lumens, Color Tunable 30K/40K/50K, 90 CRI, ETL Listed, For Entryways, Hallways and Residential Use
Sunlite® 19-Inch Decorative Mushroom Style Ceiling Fixture is the ultimate solution for your indoor lighting needs. This mushroom-shaped fixture is a great way to brighten up a room. It can be dimmed (0%-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton 6602, 6674, 6615, 6681 and Lutron MACL-153M, SCL-153P, DVCL-153P, LGCL-153P, CTCL-153P, DV-600P, AYCL-153P, TG-600P, 6672, PD-6WCL These dimmable downlights put out a bright 1680/1960/2240 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 3000K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Designed with versatility that has wattage selectable at 24W, 28W or 32W. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 24W, 28W or 32W watts of electricity. Estimated annual energy costs of $2.89 or $3.37 or $3.85 depending on the selected wattage (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. These ceiling fixtures can be mounted to any standard junction box. Installation hardware and instructions are included. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways and Bathrooms. Dimension 4-1/8" H x 19" D.
Material - FE
Sunlite® 19-Inch Decorative Mushroom Style Ceiling Fixture is the ultimate solution for your indoor lighting needs. This mushroom-shaped fixture is a great way to brighten up a room. It can be dimmed (0%-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton 6602, 6674, 6615, 6681 and Lutron MACL-153M, SCL-153P, DVCL-153P, LGCL-153P, CTCL-153P, DV-600P, AYCL-153P, TG-600P, 6672, PD-6WCL These dimmable downlights put out a bright 1680/1960/2240 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 3000K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Designed with versatility that has wattage selectable at 24W, 28W or 32W. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 24W, 28W or 32W watts of electricity. Estimated annual energy costs of $2.89 or $3.37 or $3.85 depending on the selected wattage (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. These ceiling fixtures can be mounted to any standard junction box. Installation hardware and instructions are included. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways and Bathrooms. Dimension 4-1/8" H x 19" D.
Material - FE
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 19 in |
| Height | 4-1/8 in |
| Weight | 5 |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Decorative Mushroom Ceiling Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Mounting Location | Ceiling |
| Wattage | 24, 28, 32 W |
| Voltage | 120 V |
| Material | Plastic |
| Lens Material | Pmma |
| Package Quantity | 1 |
| Manufacturers Part Number | 49120-SU |
| Incandescent Equivalent | 100, 125, 150 W |
| Lumens | 2240, 1960, 1680 |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Listed |