Amax® 9" LED Flush Mount Drum Fixture, 18.5W, 1200 Lumens, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
9" LED flushmount drum fixture, dimmable, metal construction, easy to install glass diffuser by twist and lock. Both side knockouts for linkable convenience and mounting holes for J-Box installation. Designed to be wall or ceiling mounted with or without J-Box using the knockouts to link one unit to the next one. Damp location.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 3-1/2 in |
Product Details
| Type | LED Flush Mount |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| Series | LED Industrial Drum- Dimmable |
| CRI | 80 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 18.5 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-9-WT |
| Bulb Type | LED |
| Lumens | 1200 |
| Shape | Round |
| Brand | Amax Lighting |
Compliance & Certifications
| Energy Star Certified | Yes |