Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57851

MPN #: JT9-719400K

JET JT9-719400K Model JWL-1440VSK 14" x 40" Wood Lathe W/ Legs

Product Description

Do you want a lathe that's as versatile as your turning? The 1440 lathe from JET can be tailored to accomplish a wide range of projects. With a sliding and pivoting headstock, variable speed, and many other great features this lathe meets the needs of woodturners. Experience the 1440 lathe and see how Versatility Takes Shape.

Features:

  • Sliding headstock pivots 360 degrees with 7 positive locking positions at 0, 30, 60, 90, 120, 180, and 270 degrees for maximum variability and optimal user comfort
  • Variable speed from 400-3000 RPM
  • Positive locking tool rest with redesigned clamping
  • Optional extension bed mounts in 3 separate positions for larger outboard turning or 60 between centers
  • Acme thread in tailstock
  • Improved tailstock quill locking with anti-rotation key
  • Easy-to-read RPM display
PRICE
$2,895.00

1
1
Ships in 186 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width18 in
Height49 in
Distance Between Centers40 in
Spindle Bore3/8 in
Swing Over Bed14-1/2 in
Swing Over Tool Rest Base11 in
Spindle Threads per Inch1/8 in

Product Details

TypeWood Lathe
Tailstock Quill Travel"4-1/4"""
Prewired Voltage115 V
Amperage11/5.5 A
Number of Indexing Positions36
Spindle Speed400-3000 rpm
Stand/Legs IncludedYes
StyleVariable Speed
Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-719400K
Motor Horsepower1 HP
Spindle TaperMT2
Bed MaterialCast Iron
BrandJET

Warranty

Warranty5 yr