Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166724

MPN #: 81045-SU

Sunlite® LED Double Round Decorative Light Fixture, 20W, 30/40/50K, 120V, 13"L, Black/Gold

Product Description
Upgrade your indoor living spaces with the elegant Sunlite® 13-Inch LED Double Round Decorative Ceiling Fixture.
,br>Features:
  • Sophisticated Design - Elegantly highlighting the design is the double round body's black and gold finish, which contrasts sharply with the light. Made durable with a steel base and acrylic lens, that provides brilliant and wide illumination
  • Color Selectable - These dimmable fixtures have a 1000 lumen output and let you pick the color temperature during installation. Select 3000K Warm White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located within the fixture
  • Dimmable - When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood
  • Long Life LED - Built-in, long-life LEDs means no bulbs to replace and up to 50,000 hours of reliable, maintenance free use. This dimmable fixture uses only 20 Watts of electricity but provides as much light as a 100-watt light bulb
  • ETL Listed - ETL Listed for damp location installation. Ideal for Bedroom, Kitchen, Office and more


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height4 in

Product Details

TypeLED Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
CRI80
Mounting LocationCeiling
Wattage20 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part Number81045-SU
Incandescent Equivalent100 W
Base TypeIntegrated LED
Lumens1000
ShapeRound
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed