Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166776

MPN #: 04490-SU

Sunlite® Round Flush Mount Ceiling Light Fixture, 60W, 7-15/16" Dia., White

Product Description
The Sunlite® Mushroom Style Ceiling Fixture features a simple and stylish design that will complement a wide variety of decor styles. Features a white finish and white glass and will blend well with many color schemes. Ideal for general illumination in a wide variety of applications, including hallways and other narrow spaces.

Features:
  • 7-15/16" Diameter; 5" High
  • Takes one 60W A19 max bulb (not included)
  • White finish with a White Glass lens
  • Surface mounting
  • Features a Medium (E26) base
  • Lens material: Glass
  • Application: Residential
  • Volts: 120
  • Certifications: UL Listed
  • 2 Year Manufacturer's Warranty
  • Fixture technology: Incandescent
  • Use location: Indoor


PRICE
$21.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-15/16 in
Width7-15/16 in
Height5 in
Diameter7-15/16 in
Number of LED Bulbs1 lbs

Product Details

TypeFlush Mount Light Fixture
Lamp IncludedNo
ColorWhite
Mounting LocationSurface Mount
Wattage60 W
Voltage120 V
MaterialMetal/Glass
Package Quantity1
Manufacturers Part Number04490-SU
Base TypeE26
ShapeRound
BrandSunlite

Warranty

Warranty2 yr