Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Lighting - Compass

Model # :WBB2412045

MPN #: CCRG

Hubbell LED Emergency/Exit Combo with Field Selectable Red or Green LEDs, White, 120/277V

Product Description

LED Emergency/Exit Combo CCRG, LED life-cycle exceeding 10 years, Red or Green field selectable exits, Dual-voltage 120 or 277V AC input, Damp Location Listed 20°C to 30°C (68°F to 86°F), Provided with test switch and AC-On indicator

PRICE
$78.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width18 in
Depth2 in
Height7-3/16 in
Weight2 lbs

Product Details

TypeLED Emergency Exit Combo Unit
Lamp IncludedYes
Color TemperatureRed or Green K
ColorWhite
Batteries IncludedYes
Mounting LocationWall, or Ceiling
Voltage120/277 V
MaterialThermoplastic
DescriptionHubbell LED Emergency/Exit Combo w/ Field Selectable Red or Green LEDs, White
Number of FacesUniversal
Watts4 W
Package Quantity1
Manufacturers Part NumberCCRG
BrandHubbell Lighting - Compass

Warranty

Warranty2 yr