Hubbell SG2-50-PCU LED Low Profile Wall Pack w/ Photocontrol, 51W, 5500L, 5000K, Dark Bronze, DLC
Write a Review
|
Questions & Answers (0)
Product Description
Low profile aluminum LED outdoor wall pack, Tempered impact-resistant glass offers zero uplight, Side hinge for easy installation, Wet location
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Width | 9-1/2 in |
| Height | 5-13/16 in |
| Weight | 11 lbs |
Product Details
| Type | Outdoor LED Wall Pack |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | Dark Bronze |
| Color Rendering Index | 70 |
| Wattage | 51 W |
| Lamp Code | LED |
| Voltage | 120-277 V |
| Material | Metal |
| Description | Outdoor Wall Pack w/ Photocontrol, 51W, 5500L, 5000K, Dk Bronze, DLC |
| Package Quantity | 1 |
| Manufacturers Part Number | SG2-50-PCU |
| Lumens | 5500 |
| Brand | Hubbell Lighting - Outdoor |
Warranty
| Warranty | 5 yr |