Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunlite

Model # :WBB3167012

MPN #: 05279-SU

Sunlite® LED Emergency Exit Sign with 90 Minute Battery Power Back-Up, 2.4W, 120-277V, White

Product Description
The Sunlite® LED Emergency Exit Sign is a slim, low-profile Exit Sign with standard bright Red LED letters. If you are looking for an exit sign lighting solution that does not take over your decor, this sign is perfect for you.

Features:
  • Slim & Durable - The slim exit sign is made with highly durable plastic that is built to last. With its thermoplastic casing, it can operate with voltage ratings of 120V-277V, making it perfect for commercial buildings, residential complexes, and retail shops. Due to the slim design, this commercial exit sign is great for positioning in office buildings, warehouses, doorways, and aisles without taking over your décor
  • Bright LED'S - With its ultra-bright RED EXIT LED's, the exit sign can be seen from 200 meters away (200 Lumens). The LEDs are bright enough to meet the standards of the NFPA and OSHA Exit Sign Requirements. Even with their high-intensity LEDs, they consume very little energy; 2.4 watts to be exact
  • Back-Up Battery - Installed with a built-in 3.6V/1000mAH Ni-CD battery. This backup battery provides 90-minutes of reserved power for outages. The adjustable LED lamps immediately go on when the power goes off. The battery automatically recharges within 24 hours after outages, so no replacement battery is necessary
  • Easy Mounting - The Emergency Exit Sign can easily be mounted. With its universal mounting, this can easily become a single or double-sided ceiling exit sign. It could be mounted to a wall or flush mounted because the arrow plate snaps right out (mounting hardware included)
  • Damp Located - This red LED exit sign is damp located and is suitable for bars, restaurants, and gyms. Also suitable for operation in ambient temperatures of 0°C - 40°C (32°F - 104°F)


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth1-11/16 in
Height13-11/16 in
Weight2 lbs

Product Details

TypeUniversal Face w/ Battery
Lamp IncludedYes
Color TemperatureRed K
ColorWhite
Batteries IncludedYes
Voltage120-277 V
MaterialThermoplastic
DescriptionLED Emergency Exit Sign
Watts2.4 W
Package Quantity1
Manufacturers Part Number05279-SU
BrandSunlite