Hubbell CELS2RNE LED Edge-Lit Exit, Double-Face, Red Letters, Surface Mount, w/Battery Back-up
Write a Review
|
Questions & Answers (0)
Product Description
Superior panel illumination w/ red letters, LED life-cycle of more than 10 years, 120/277V input, Includes long-life Nickel Cadmium battery for 90 minute emergency lighting, Field installed directional arrow indicators with temlatek Mirror divider, Provided w/ test switch & AC-On indicator, Surface mount with clam-shell design for easy installation & access to internal circuitry, Canopy included
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 3-1/2 in |
| Height | 9-5/8 in |
| Weight | 0.2 lbs |
Product Details
| Self Diagnostics | No |
| Type | AC Double Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Red K |
| Color | White |
| Battery Included | Yes |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | Hubbell CELS2RNE LED Edge-Lit Exit, Double-Face, Red, Surface Mount, w/Battery |
| Number of Faces | Double |
| Watts | 3.72 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CELS2RNE |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| UL Certification | UL924 Standard |