Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166929

MPN #: 41772-SU

Sunlite® LED B13 Torpedo Frosted Light Bulb, E26 Base, 7W, 500 Lumens, 30K, Warm White, Pk of 6

Product Description
Sunlite® LED B13 Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space.

Features:
  • UPGRADE TO LED - Replace incandescent and halogen B13 bulbs with energy efficient LED bulbs from Sunlite®. These dimmable bulbs have a medium base E26 and remain cooler to the touch even when lit
  • DIMMABLE - These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space
  • ENERGY STAR CERTIFIED - They give off as much light as a 60-watt bulb while only using 7 watts of power. Estimated yearly energy cost is a low $0.84 (Based on 3 hours/day use at $0.11/kWh). These bulbs are Energy Star Certified and may qualify you for state and local rebates. Long life LED technology means up to 15,000 hours of reliable service so you'll need to replace difficult to access bulbs less often
  • WARM WHITE LIGHT - At 3000K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. High CRI (Color Rendering Index) of 90. You'll see truer and more vivid colors right before your eyes
  • VARIETY OF USES - For bedroom, kitchen. Ideal use in chandeliers, ceiling fans, and other decorative lighting fixtures. It can also be used in other applications where you want a clear bulb with a soft glow. ETL Listed for damp location installation. Title-20 Compliant
  • 3 Watts 25W Equivalent


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16 in
Width1-5/8 in
Height1-5/8 in
Weight0.1 lbs
BaseMedium Screw (E26)
Diameter1-5/8 in

Product Details

For Use WithDecorative Fixtures, Chandeliers, Ceiling Fans
CRI90
Beam Angle180 °
Wattage7 W
Manufacturers Part Number41772-SU
Incandescent Equivalent60 W
Lamp TypeChandelier
Lumens500
ShapeB13
BrandSunlite
TypeLED Light Bulb
Average Life15000 hr
Color Temperature3000 K
Voltage120 V
DimmableYes
DescriptionLED B13 Decorative Chandelier Light Bulb
Package Quantity6

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed, Energy Star