Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137301

MPN #: 82108-SU

Sunlite® A23 LED Light Bulb, Medium Base, 26W, 4000 Lumens, 3000K, Soft White

Product Description
Upgrade the lighting in your home or business with Sunlite® energy saving LED bulbs. With a larger A21 shape and medium (E26) base they are an energy efficient replacement for 150 watt incandescent and CFL bulbs while only using 20 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 2550 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $2.41 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. These bulbs are UL Listed for Damp Location installation. Save more energy in an efficient way with this LED high voltage bulb. Multivolt 120-277V. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.

Features:
  • Upgrade To Led – These multi-volt 20 Watt A21 LED bulbs are an energy efficient replacement incandescent and CFL bulbs. They have a medium (E26) base and remain cool to the touch even when lit. And unlike fluorescent bulbs, they are instant-on at full 2550 lumen brightness
  • Warm White – At 3000K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. 80 CRI.
  • Save Energy – Get the same light output of a 150 watt incandescent bulb while saving on electricity. The annual energy cost is a low $2.41 (Based on 3 hours/day at $0.11 per/kWh) With an average life span of 25,000 hours
  • Multi-Volt – Save more energy in an efficient way with this LED high voltage bulb. Multivolt 120-277V. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.
  • The Safer Choice – These bulbs are UL Listed for Damp Location installation. Ideal for both residential and commercial use. These bulbs contain no mercury or other harmful chemicals.
PRICE
$20.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width3-1/8 in
Height3-1/8 in
Weight1 lbs
BaseMedium Base (E26)
Diameter3-1/8 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature3000 K
CRI80
Beam Angle220 °
Wattage26 W
Voltage120-277 V
DimmableNo
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number82108-SU
Incandescent Equivalent300 W
Lamp TypeHousehold
Lumens4000
ShapeA23
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed