Waldmann 112385M20 LED Gooseneck Fixed Head 6 Degree spot light 24V
Write a Review
|
Questions & Answers (0)
Product Description
The ABLL Single LED is designed for tight spot lighting in small or confined areas. A single high performance, high output LED provides pinpoint accuracy and flexible positioning. Availablewithgooseneck arm, pivoting head or with detachable head for hand held use, the ABLL single LED is perfect for illuminating control panels, drill applications, bench and workstation inspection, vision system applications, CNC machine installations.
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 3 W |
| Voltage | 24 DC V |
| System Of Protection | IP 67 |
| Color | Black |
| Manufacturers Part Number | 112385M20 |
| Bulb Type | LED |
| Base Type | Universal |
| Brand | Waldmann Lighting |