Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167287

MPN #: 85106-SU

Sunlite® LED Modern Outdoor Vanity Light Fixture with Canopy, 12W, 850 Lumens, 6-5/16"L, Black

Product Description
Sunlite® LED Modern Outdoor Fixture with Canopy is a new way to upgrade your outdoor lighting.

Features:
  • Modern Design - It has a stylish black finish and a contemporary design that blends nicely with any outdoor setting. Built with aluminum and a canopy for increased strength and durability, plus its unique dual-layer acrylic lens design with a white lens inside and a clear outside layer
  • Selectable Color - These fixtures allow you to choose the color temperature at the time of installation Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back
  • Easy To Install - This modern wall sconce takes only minutes to install; with step-by-step instructions, you can easily switch out a light fixture. Mounting hardware and installation instructions included
  • Long Life LED - This light source produces a bright color selectable color with a robust 850-lumen output. The built-in non-dimmable long life provides 50,000 hours of maintenance-free service LED technology with a high rendering 90 CRI
  • ETL Listed - ETL Listed for wet location installation. Ideal for Entryways, Garage, Porches, Gardens, and more


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width6-5/16 in
Depth6-5/16 in
Height3-15/16 in

Product Details

CRI90
Beam Angle120 °
Mounting LocationWall
Wattage12 W
MaterialAluminum/Steel
Lens MaterialAcrylic
Manufacturers Part Number85106-SU
Incandescent Equivalent60 W
Lumens850
ShapeRound
BrandSunlite
TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
Number of Lights1
DimmableNo
Voltage120 V
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty3

Compliance & Certifications

CertificationsETL Listed