Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167366

MPN #: 88688-SU

Sunlite® LED Modern Style Outdoor Vanity Light Fixture, 9W, 600 Lumens, 7-1/4"L, Black

Product Description
Add a modern touch to any home or business with this Sunlite® selectable LED half circle wall sconce light fixture. The modern-style design black aluminum frame holds a frosted glass lens for outdoor use. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Estimated annual energy costs are $1.08 based on 3hrs/day at $0.11/KwH. ETL Listed for wet location installation. IP44 Rated.

Features:
  • Modern Style - Output is a bright 600 lumens (60 watt equivalent) while only using 9 watts of electricity
  • Color Selectable - This selectable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back
  • Weather Proof - The rust-proof aluminum body, glass lens, and IP44 rated design makes this an ideal outdoor fixture. Perfect for entryways, porches, patios, and more
  • Long Life Span - Long 50,000 hour lifespan for years of maintenance-free service. Estimated annual energy costs are $1.08 based on 3hrs/day at $0.11/KwH
  • ETL Listed - Tested to meet ETL's strict safety and design standards for wet location installation


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width7-1/4 in
Depth3-3/4 in
Height9-13/16 in

Product Details

CRI80
Beam Angle120 °
Mounting LocationWall
Wattage9 W
MaterialAluminum/Steel
Lens MaterialGlass
Manufacturers Part Number88688-SU
Incandescent Equivalent60 W
Lumens600
ShapeRectangular
BrandSunlite
TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
Number of Lights1
DimmableNo
Voltage120 V
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed